![brabmp21pluskit1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154206107.jpg?preset=medium)
W H BRADY BMP21-PLUS-KIT1 BMP21-Printer Kit
Description
Tough on the outside. Smart on the inside. The BMP21-PLUS portable label printer takes on the toughest labeling jobs in the field. Whether you're in a server room, servicing a breaker box or organizing your workplace, you can count on the BMP21-PLUS labeler to get the job done. And it will get the job done quickly. With smart automatic formatting, all you need to do is drop a label cartridge in, type and print. Simple. This printer also takes advantage of Brady's reliable material offering. Wire makers, cable flags, all-purpose vinyl, self-laminating labels, nylon cloth - you name it. Finding the right label to get the job done is easy. The BMP21-PLUS Label Printer is a trademark of Brady Worldwide, Inc.
Specifications
Brand Name | Brady | Sub Brand | BMP®21 Plus |
Item Name | Label Printer | Type | Printer Kit |
Display | LCD | Print Resolution | 203 dpi |
Maximum Print Speed | 0.4 in/s | Power Source | Lithium-Ion Battery |
Print Method | Thermal Transfer | Memory | 16 MB |
Dimensions | 4-1/2 in W x 2-1/2 in D x 9-1/2 in H | Weight | 1.66 lb |
Warranty | 2 yr | For Use With | M21 Series Cartridges |
Includes | AC Adapter/Battery Charger, Hard Case, Lanyard, Lithium-Ion Battery, M21-750-499 Label Cartridge, Quick Start Guide | Standards | FCC Part 15 Class A Compliant |
Application | Barcode Labeling, Cable and Wire Marking, Circuit Board Marking, Data Communications Labeling, Facility ID, General and Industrial ID, Healthcare ID, Industrial ID, Lean/5S, Maintenance Labeling, Panel Labeling, Safety Labeling, Cable and Wire Marking | UPC | 754473928506 |
Packages
1 - UNIT - 1 |