![brabmp41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154206022.jpg?preset=medium)
W H BRADY BMP41 BMP41 Label Printer
Description
The BMP®41 Portable Label Printer is a mid-range handheld labeling solution that can print die-cut or continuous labels up to 1 in. wide and up to 250 labels per day.• A rugged printer build to withstand harsh conditions with additional protection to survive falls of up to six feet high• With an ergonomic design, long rechargeable battery life, and easy-to-use features, this printer is engineered for the worker on-the-go• Quick-load, drop-in cartridges up to 1 in. wide for quick supply change and automatic label formatting• Large 2.6 inch graphical LCD display with backlight to see exactly what you're printing
Specifications
Brand Name | Brady | Sub Brand | BMP®41 |
Item Name | Label Printer | Type | Printer |
Display | LCD Backlit Graphics | Print Resolution | 300 dpi |
Maximum Print Speed | 1.3 in/s | Power Source | NiMH Battery |
Print Method | Thermal Transfer | Connectivity | USB |
Memory | 48 MB | Dimensions | 6 in W x 3.6 in D x 6 in H |
Weight | 2.85 lb | Warranty | 2 yr |
For Use With | M Series Cartridges | Includes | AC Adapter, Battery Pack, Brady CD, Cartridge, Hard Case, Product CD, Quick Start Guide, USB Cable |
Standards | FCC Part 15 Class A Compliant | Application | Audio/Visual Labeling, Cable and Wire Marking, Data Communications Labeling, Cable and Wire Marking, Facility ID, General and Industrial ID, Industrial ID, Maintenance Labeling, Panel Labeling, Safety Labeling, Cable and Wire Marking |
UPC | 754473926144 |
Packages
1 - UNIT - 1 |