![bram49427](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143033899.jpg?preset=medium)
W H BRADY 1 inch x 1 inch x 0.375 inch BMP51 BMP53 BMP41 Self-Laminating Vinyl Wire and Cable Labels
Description
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Brand Name | Brady | Sub Brand | M Series |
Item Name | Printable Label | Type | Chemical, Humidity, Oil, Weather, Water Resistant, Rectangular, Self-Extinguishing, Self-Laminating |
Color | Black,White | Series/Model | M |
Temperature Rating | -40 to 158 °F | For Use With | Smooth Surfaces, BMP® 41 Thermal Transfer Label Printer, BMP® 51 Thermal Transfer Label Maker, BMP® 53 Thermal Transfer Label Maker |
Standards | ASTM D1000, ASTM D2979, ASTM G155, UL Listed | Application | For Cable, Cartridge and Wire Marking |
UPC | 662820999652 |
Packages
1 - UNIT - 1 | 260 - UNIT - 260 |