![brawml505502](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139084428.jpg?preset=medium)
W H BRADY 0.75 inch x 0.5 inch I.D. PRO Plus, LS2000 & BradyMarker XC Plus Printer Labels, White
Description
Blank, printable, repositionable vinyl cloth labels for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.
Specifications
Brand Name | Brady | Sub Brand | BradyMarker™, I.D. Pro® |
Item Name | Printable Label | Type | Abrasion, Chemical, Corrosion, Humidity, Oil, Smear, UV, Water Resistant, Rectangular |
Color | White | Temperature Rating | -40 to 175 °F |
For Use With | Smooth, Textured, Rough Surfaces, Dot Matrix, BradyMarker® XC Plus, I.D. PRO® Plus Mobile Label Printer, LS2000 Labeling System, R2000, R5000 Series Ribbon | Standards | ASTM B117, ASTM D1000, ASTM D2979, ASTM G155 |
Application | For Cable, Wire Marking and Panel Labeling | UPC | 662820324126 |
Packages
1 - UNIT - 1 |