Abbotsford
bratht106483

W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label, White

Price $348.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:THT-106-483

Description

BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.


Glossy white polyester with permanent rubber based adhesive is thermal transfer printable

Material is designed for high adhesion to textured metals and low surface energy plastics

UL approved;CSA accepted

Service temperature of -40 to 248° F (-40 to 120° C)

A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6000 for a different printer

Specifications

Brand Name Brady Sub Brand ToughBond®
Item Name Ink Type Label
Color White Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Listed
Application Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID and Rating Plates Applications UPC 662820188346

Packages

1 - UNIT - 1