![mmmplpmtl38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11616602.jpg?preset=medium)
3M CANADA 3/8 inch 3M Portable Labeler Refill Cartridge, Polyester Tape, Metal Label
Description
3M™ Portable labeler refill cartridge PLP is a 5-mil polyester tape for thermal transfer printing. It is formulated with an acrylic adhesive. It may be used outdoors and is halogen free.
Specifications
Brand Name | 3M | Item Name | Labeller Refill Cartridge |
Type | Chemical, Water, UV, Oil-Resistant, Portable | Printer Type | Thermal Transfer |
Material | Polyester | Color | Metallic |
Series | PLP | Width | 3/8 in |
Length | 18 ft | For Use With | PL100, PL200, PL300 Thermal Transfer Labeling Printers, Textured and Flat Surfaces |
Standards | RoHS 2011/65/EU Compliant | Application | Outdoor |
UPC | 051128584927 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |