3M CANADA PLV-GRN-3/4 RHINO 3/4in VINYL GRE
Description
3M™ Portable Labeler Refill Cartridge PLV is a .007 mil coloured vinyl tape formulated with an acrylic adhesive and a topcoat specifically for thermal transfer printing. The tape may be used outdoors.
Specifications
Brand Name | 3M | Item Name | Labeller Refill Cartridge |
Type | Water, UV, Oil, Chemical-Resistant, Portable, Acrylic Adhesive | Printer Type | Thermal Transfer |
Material | Vinyl | Color | Green |
Series | PLV | Width | 3/4 in |
Length | 18 ft | For Use With | PL200, PL300 Thermal Transfer Labeling Printers |
Standards | RoHS 2011/65/EU Compliant | Application | Outdoor |
UPC | 051128584729 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |