3M CANADA PLV-YEL-3/8 RHINO 3/8in VINYL YEL
Description
Vinyl tape. Compatible with PL100, PL200 and PL300.
Specifications
Brand Name | 3M | Item Name | Labeller Refill Cartridge |
Type | Water, UV, Oil, Chemical-Resistant, Portable, Acrylic Adhesive | Printer Type | Thermal Transfer |
Material | Vinyl | Color | Yellow |
Series | PLV | Width | 3/8 in |
Length | 18 ft | For Use With | PL100, PL200, PL300 Thermal Transfer Labeling Printers |
Standards | RoHS 2011/65/EU Compliant | Application | Outdoor |
UPC | 051128584613 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |