Abbotsford
pant050x000bpmbk

PANDUIT 0.472 inch x 30 ft PXE Continuous Tape Cassette, Black on White

Price $70.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:T050X000BPM-BK

Description

The T050X000BPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300, MP200, MP100, and MP75 printers. Polyester. 0.472" x 30' (12 mm x 9.1 m). Color Black on White. 1 cassette per package.

Specifications

Brand Name PXE™ Type Continuous Tape Label
Color Black UPC 613056858541

Packages

1 - UNIT - 1