PANDUIT 1 inch x 19 ft PXE Continuous Tape Cassette, Black
Description
The T100X000C1M-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. For use with the MP75, MP200 and MP300 Printers. Nylon Cloth. 1" x 19' (24 mm x 6 m). Color Black on White. 1 cassette per package.
Specifications
Brand Name | Panduit | Sub Brand | PXE™ |
Type | Standard | Color | White |
UPC | 613056825802 |
Packages
1 - UNIT - 1 |