Abbotsford
mmm1738635

3M CANADA 1738635 DISPENSER RHINO 101SELF LAMINATE REFILL

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:1738635

Description

DYMO Rhino 101 re-useable and refillable label dispenser. Used for wire and cable labelling. Large window for easy writing and viewing. Integrated belt clip and lanyard hook makes it accessible at all times. Thumb-driven label advance eliminates smearing, accelerates productivity. Built-in cutter allows for simple, one-handed operation. Ergonomic design is compact and lightweight. Label refills are readily available. Rugged industrial-grade construction. Easy-to-load label cartridges. Easy to handle, use and afford. Prints on 3/4 inch wide self-laminating vinyl and continuous flexible nylon. Includes Sharpie® retractable fine point permanent marker no cap to remove or lose and a roll of self-laminating vinyl labels (140).

Specifications

Brand Name 3M Sub Brand Dymo Rhino™ 101
Item Name Label Dispenser Type Reusable, Refillable
Number of Markers 140 Marker Height 267 mm
Marker Width 190 mm For Use With Printing on 3/4 inch Wide Self-Laminating Vinyl and Continuous Flexible Nylon Label
Includes (140) Self-Laminating Labels, (1) Sharpie Retractable Permanent Marker Application For Wire and Cable Labelling

Packages

1 - UNIT - 1 3 - UNIT - (3)