
ABB WM-0-9M E-Z-Code® Standard Wire Marker Book Vinyl Cloth, 0-9
Description
VINYL CLOTH; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND 46; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Number |
Legend | 1 - 9 | Background Color | White |
Material | Vinyl | Marker Width | 5 mm |
Adhesive Type | Pressure Sensitive | UPC | 786210980577 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 | 8640 - UNIT = 8640 |