ABB EZ-Code inch 1,2,3 inch Pocket Pack Wire Marker, 150 Markers Each
Description
VINYL CLOTH; LEGEND 1, 2, 3; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (150) 1, 2, 3; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Number |
Legend | 1 - 3 | Material | Vinyl Cloth |
Number of Markers | 150 | Marker Height | 5 in |
Marker Width | 3 in | Adhesive Type | Pressure Sensitive |
UPC | 786210806099 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 |