Abbotsford
tabwma33

ABB EZ-Code inch 1-33, A, B, C, +, -, T1, T2, T3, L1, L2, L3 inch Pocket Pack Wire Marker, 10 Markers Each

Price $40.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WM-A-33

Description

VINYL CLOTH; LEGEND +, -, 1 TO 33, A, B, C, L1, L2, L3, T1, T2, T3; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (10) +, -, 1 TO 33, A, B, C, L1, L2, L3, T1, T2, T3; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Book Type Number
Legend 1 - 33, A, B, C, +, -, T1, T2, T3, L1, L2, L3 Background Color White
Material Vinyl Marker Width 5 mm
Adhesive Type Pressure Sensitive UPC 786210825748

Packages

1 - UNIT - 1 10 - UNIT = (10) 240 - UNIT = 240