
ABB 1/4 inch x 1-1/4 inch EZ-Code Self Laminating Blank Write-On Wire Marker Books, 10/Pack
Description
E-Z-Code® Self-laminating transparent vinyl marker book for use with cables and wires.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Booklet Shape |
Legend | Blank | Background Color | White |
Material | Vinyl | Marker Height | 6 mm |
Marker Width | 15 mm | Adhesive Type | Pressure Sensitive |
UPC | 786210829029 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 |