
ABB WM-BW12 EZ-Code® Self Laminating, Blank Write-on Books
Description
BLANK SELF LAMINATING WRITE ON; VINYL; MARKER LENGTH 1-1/4 INCH; MARKER WIDTH 1/2 INCH; QUANTITY PER LEGEND (10) BLANK WRITE ON; E-Z-CODE[R] BRAND
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Self-Laminating |
Legend | Blank | Material | Vinyl |
Marker Width | 1/2 in | Adhesive Type | Pressure Sensitive |
UPC | 786210829012 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 |