
ABB 1 inch x 4-7/8 inch EZ-Code Self Laminating, Blank Write-on Book, 30/Pack
Description
BLANK SELF LAMINATING WRITE ON; VINYL; MARKER LENGTH 4-7/8 INCH; MARKER WIDTH 1 INCH; QUANTITY PER LEGEND (10) BLANK WRITE ON; E-Z-CODE[R] BRAND
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Booklet Shape |
Legend | Blank | Background Color | White |
Material | Vinyl | Marker Height | 25 mm |
Marker Width | 25 mm | Adhesive Type | Pressure Sensitive |
UPC | 786210825724 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 240 - UNIT = 240 | 6480 - UNIT = 6480 |