
ABB WSLM35 EZ-Code® Self-Laminating Write-On Wire Marker Cards
Description
EZ WSLM35 E-Z-MARKER CARD
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Book | Type | Card Shape |
Legend | Blank | Material | Vinyl |
Number of Markers | 3 | Marker Height | 25 mm |
Marker Width | 25 mm | Adhesive Type | Pressure Sensitive |
UPC | 786210879642 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 3000 - UNIT - 3000 | 2880 - UNIT = 288000 |