Abbotsford
bram1251342

W H BRADY 0.235 inch x 1.015 inch BMP51/BMP53 Label Maker Cartridge

Price $119.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M-125-1-342

Description

Bmp51/bmp53 Label Maker Cartridge


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Type Heat Shrink Tubing Material Polyolefin
Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized Application Cable & Wire Marking; Panel Labeling
UPC 754473082901

Packages

1 - UNIT - 1