
PANDUIT 1 inch x 1.5 inch Thermal Transfer Self-Laminating Label Vinyl, Clear/White
Description
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.5" (12.7 mm) high for Category 5e UTP , Category 6 UTP, Category 6e, UTP, Category 5e FTP and 10 - 6 AWG, and a clear overlaminate. It is 1.0" wide and 1.5" long (25.4 x 38.1 mm) with a 3.0" (76.2 mm) core. It comes in packages of 5000.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Type | Self-Laminating Label | Material | Vinyl |
Standards | RoHS Compliant, UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15-01, File # MH14979 | UPC | 074983439515 |
Packages
10k - UNIT - (10000) |