
ABB WCNL2001 E-Z-Code® Series 200 Vinyl Cloth Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Card Shape, Numbers, Self-Stick |
Legend | 1 | Material | Vinyl Cloth |
Marker Height | 57.15 mm | Marker Width | 22.225 mm |
Adhesive Type | Pressure Sensitive Adhesive | Packaging Quantity | 10 Marker/Page |
Application | For Industrial use | UPC | 786210783994 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 |