
ABB E-Z-Code Series 200 inch 2 inch Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Industrial, Card Shape, Number |
Legend | 2 | Material | PVC |
Number of Markers | 10 | Marker Height | 22.225 mm |
Marker Width | 57.15 mm | Adhesive Type | Pressure Sensitive Adhesive, Self Stick |
UPC | 786210784007 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 |