E-Z-Code® Series 200 "6" Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Industrial, Self Sticking, Card Shape, Number |
Legend | 6 | Material | Vinyl Cloth |
Number of Markers | 10 | Series/Model | 200 |
Marker Height | 2-1/4 in | Marker Width | 7/8 in |
Lettering Field | 2 in H | Adhesive Type | Pressure Sensitive Adhesive |
Packaging Quantity | 25/Pack | Standards | RoHS Compliant |
Application | For Indoor use | UPC | 786210784045 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 | 7125 - UNIT = 712500 |