
ABB E-Z-Code Series 200 inch8 inch Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Industrial Marker Card | Type | Number |
Legend | 8 | Material | Vinyl Cloth |
Number of Markers | 10 | Marker Height | 57.15 mm |
Marker Width | 22.225 mm | Adhesive Type | Self-Sticking |
Packaging Quantity | 25/Card | UPC | 786210784069 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 |