E-Z-Code® Series 200 "E" Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Industrial, Self Sticking, Card Shape, Letter |
Legend | E | Material | Vinyl Cloth |
Number of Markers | 10 | Series/Model | 200 |
Marker Height | 2-1/4 in | Marker Width | 7/8 in |
Lettering Field | 2 in H | Adhesive Type | Pressure Sensitive Adhesive |
Standards | RoHS Compliant | Application | For Indoor use |
UPC | 786210783734 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 25 - UNIT = 25 |