![tabwcnl200f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298490104.jpg?preset=medium)
ABB WCNL200F E-Z-Code® Series 200 "F" Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Card Shape, Industrial, Letter, Self-Stick |
Legend | F | Material | Vinyl Cloth |
Number of Markers | 10 | Marker Height | 57.15 mm |
Marker Width | 22.225 mm | Adhesive Type | Pressure Sensitive Adhesive |
Application | Indoor | UPC | 786210783741 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 |