![tabwcnl200kt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970618.jpg?preset=medium)
ABB E-Z-Code Series 200 inchK-T inch Industrial Marker Cards
Description
E-Z-CODEĀ® industrial markers - high-contrast, self-sticking, vinyl cloth markers make numbering and coding quick and easy. Rated for indoor use.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Letter, Industrial, Card Shape |
Legend | K - T | Material | Vinyl Cloth |
Number of Markers | 10 | Marker Width | 22.225 mm |
Adhesive Type | Pressure Sensitive | UPC | 786210783802 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 300 - UNIT = 300 |