![tabwslm48](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969366.jpg?preset=medium)
ABB WSLM48 EZ-Code® Self-Laminating Write-On Wire Marker Cards
Description
E-Z-CODEĀ® vinyl self-laminating write-on cable markers.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Write-On Wire Marker | Type | Card Shape |
Material | PVC | Number of Markers | 2 |
Marker Height | 203.2 mm | Marker Width | 50.8 mm |
Adhesive Type | Pressure Sensitive Adhesive, Self-Laminating | UPC | 786210670362 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = (100) | 900 - UNIT = 900 |