
PANDUIT S100X150VHC Self-Laminating Label Cassette
Description
The portable printer self-laminating labels are clear vinyl with a red print-on area. They measure 1" (25.4mm) wide and 1.5" (38.1mm) long with a 0.5" (12.7mm) print-on area height and have a category 5e/category 6 wire range. The fast-loading P1™ label cassette includes both label material and ribbon for easy label changing. There are 200 labels per cassette.
Specifications
Brand Name | Panduit | Sub Brand | Panther™, P1™ |
Item Name | Label Cassette | Type | Self-Laminating |
Background Color | Red | Material | PVC |
Number of Markers | 200 | Marker Height | 1.5 in |
Marker Width | 1 in | Temperature Rating | -46 to 107 °C |
Includes | Label Material and Ribbon | Packaging Quantity | 1/Pack |
Standards | Buy American Compliant, RoHS Complaint | UPC | 074983786190 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |