Abbotsford
cri1131

TYCO ELECTRONICS 1131 Tyco 12 Marker Carrier Strip for K-Type Markers, Black

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1131

Description

Carrier strips are supplied in black PVC. Carrier strips that can hold from 12 markers. Installation friendly easy to replace, ideal for retro fitting and repairs. Electric and electronic equipment, light industrial.

Specifications

Brand Name TE Connectivity Item Name Cable Marker
Type Type K, Self-Extinguishing Legend Color Black
Material PVC Number of Markers 12
Marker Height 65 mm Temperature Rating -45 to 70 °C
Standards REACH, RoHS Compliant, BS 6746C:1993, IEC 60304 Application For Post Termination Cable Identification, Identification of Large Cables, Wire Bundles, Pipework and Conduit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok