Abbotsford
brax18498

W H BRADY X-18-498 IDXPERT™ Labels

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:X-18-498

Description

Printable, repositionable vinyl cloth labels for IDXPERT™ & LABXPERT™ printers. This material is UL recognized with its respective ribbon. Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M-48-498.

Specifications

Brand Name Brady Sub Brand Idxpert™, Labxpert™, CleanLift™
Item Name Printable Label Type Rectangular, Self-Adhesive
Legend Color Black Background Color White
Material B-498 Vinyl Coated Fabric Length 1 in
Width 3/4 in Adhesive Type Removable Rubber Based
Cable Size 12-10 AWG Thickness 0.007 in
Temperature Rating -40 to 175 °F Packaging Quantity 225/Pack
For Use With Idxpert, Labxpert Thermal Transfer Handheld Label Maker Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Listed
Application For Barcode Labeling, Cable and Wire Marking, Component and Equipment ID, General and Industrial ID UPC 662820604594

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok