![ent1snb049198r1735](/images/no-image-en.png)
TYCO ELECTRONICS CANADA ULC 1SNB049198R1735 17mm x 35mm MG-TAA 49198 Self-Adhesive Label
Description
Self-adhesive precut blank label.
Specifications
Brand Name | TE Connectivity | Item Name | Self-Adhesive Label |
Type | Blank, Pre-Cut | Background Color | White |
Material | Rigid PVC | Length | 35 mm |
Width | 17 mm | Number of Labels | 18 |
Temperature Rating | -30 to 80 °C | Packaging Quantity | 450 Piece |
Application | For Identifying Terminal Blocks Assembly |
Packages
1 - UNIT - 1 | 450 - UNIT - (450) |