![idi44353](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147373357.jpg?preset=medium)
IDEAL INDUSTRIES 44-353 Voltage & Conduit Marker Card, "120V", Medium
Description
Voltage and conduit marker card used for identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxes. Non-conductive for user safety. High-adhesion properties with easy removability. Vinyl-impregnated cloth construction for long-lasting durability. Resists abrasion, moisture, dirt and oil. Non-smear, black legend on bright orange background for high visibility.
Specifications
Brand Name | Ideal | Item Name | Conduit and Voltage Marker |
Type | Abrasion, Moisture, Dirt and Oil-Resistant, High Adhesion, Medium, Non-Conductive, Non-Smear | Legend | 120 V |
Legend Color | Black | Background Color | Bright Orange |
Material | Vinyl Impregnated Cloth | Length | 4-1/2 in |
Width | 28.57 mm | Adhesive Type | Pressure Sensitive Adhesive |
Number of Labels | 20 | Lettering Field | 3/4 in |
Temperature Rating | -40 to 180 °F | Standards | California Proposition 65 Warning, RoHS Compliant |
Application | For Identifying Junction Boxes, Switches, Circuit Breakers, Raceways, Pipe and Fuse Boxes | UPC | 783250443536 |
Packages
1 - UNIT - 1 |