3M CANADA SDR-R ScotchCode™ Wire Marker Tape Refill Roll: Letter - R
Description
The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Refill Roll Tape with Label Space | Type | Thin-Walled, Pre-Printed |
Legend | Letter - R | Background Color | White |
Material | Plastic | Length | 2440 mm |
Width | 5.46 mm | Adhesive Type | Pressure Sensitive Adhesive (PSA) |
Application | Marking Wire And Cable | UPC | 054007094098 |
Packages
10 - UNIT - (10) |