
3M CANADA 3/8 inch 3M Portable Labeler Refill Cartridge, Heat Shrinking Tubing, White Label
Description
The 3M™ Portable labeler refill cartridge PLHS series is polyolefin tubing used for wire identification. The identification marks remain legible even when exposed to typical solvents fuels and oils. The printed tubing meets the mark permanence requirements of MIL-M81531 and MIL-STD-202 both before and after shrinking.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing Cartridge |
Type | Portable, Unprinted | Material | Polyolefin |
Length | 1524 mm | Width | 0.375 in |
Standards | MIL-M81531, MIL-STD-202 | Application | For Wire Identification |
UPC | 051128584750 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |