
PANDUIT 3.9 inch x .26 inch x .95 inch Pan-Ty Marker Tie - Miniature Cross Section, Yellow
Description
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, yellow. Used to fasten and identify bundles at the same time, Can be custom imprinted.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Ty |
Item Name | Wire Marker | Type | Premium Cable Tie |
Material | Nylon 6-6 | Standards | CE Marked,RoHS Compliant |
Application | General Applications | UPC | 074983446056 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |