
PANDUIT 8.5 x 11 inch Laser/Ink Jet Self-Laminating Label (5000/Pack), White
Description
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 13 labels per row and 169 labels per sheet. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide and 0.75" long (12.7 x 19.1 mm). It comes in packages of 5000.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Wire Marker | Type | Self-Laminating Label |
Legend | Without imprint degree celsius | Material | Polyester |
Standards | RoHS Compliant, UL recognized, UL969, File # MH14979. Meets ASTM E-595 for air space handling (white only) | UPC | 074983495955 |
Packages
5000 - UNIT - (5000) |