ABB EZ-3830C-MP 3/8"Label Printer Tape, Metallic
Description
Metallic polyester tape.
Specifications
Brand Name | ABB | Item Name | Printer Label |
Background Color | Metallic | Material | Metallic Polyester |
Width | 3/8 in | For Use With | EZL500 Thermal Label Printer and on Flat or Textured Surfaces |
Includes | EZ-Peel Split Back | Standards | Lead-Free/RoHS Compliant |
Application | For General Labeling | UPC | 786209916716 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |