Abbotsford
tabezmp34

ABB 3/4 inch E-Z-Code Thermal Permanent Polyester Label, Metallic

Price $81.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EZ-MP34

Description

E-Z-CODEĀ® thermal transfer wire marker.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Label Type Roller, Plug-In, Thermal Flexible
Material Polyester Length 1524 mm
Width 19.05 mm UPC 786210900810

Packages

1 - UNIT - 1 5 - UNIT = 5 3600 - UNIT - 3600