ABB 3/8 inch E-Z-Code Thermal Permanent Polyester Label, Metallic
Description
E-Z-CODEĀ® thermal transfer wire marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Roller Shape, Plug-in |
Legend | Blank | Legend Color | Black |
Background Color | Metallic | Material | Polyester |
Length | 18 ft | Width | 3/8 in |
Packaging Quantity | 15 ft Roll | For Use With | EZL-75 Thermal Label Printer |
Application | For Audiovisual, Security, Datacom, General/Light Commercial | UPC | 786210900780 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |