
ABB 1/2 inch E-Z-CODE Heat-Shrink Polyolefin Label, White
Description
EZL Wire marker label for Wire Range 4-6, Heat-Shrink white polyolefin. Perfect for wire and cable. Print heat-shrink sleeves on the spot. Clear, non smudging lettering.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Printable Label | Type | Heat Shrink |
Background Color | White | Material | Nylon |
Length | 5 ft | Width | 1/2 in |
Adhesive Type | Pressure Sensitive | Cable Size | 4 - 6 mm |
Packaging Quantity | 5 ft Roll | Application | For Wire and Cable |
UPC | 786210948461 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1800 - UNIT = 1800 |