
ABB 1/2 inch x 1-1/2 ft E-Z-Code Flexible Nylon Label, White
Description
EZL Wire marker label for flat applications, white flexible nylon. Perfect for wire and cable. Print heat-shrink sleeves on the spot. Clear, non smudging lettering.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Printable Label | Type | Label Printers and Labels |
Background Color | White | Material | Nylon |
Length | 12.5 ft | Width | 1/2 in |
Adhesive Type | Pressure Sensitive | Packaging Quantity | 12.5 ft Roll |
Application | For Wire and Cable, Flat Application | UPC | 786210900827 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |