![tabezwp12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421714.jpg?preset=medium)
ABB 1/2 inch x 18 ft E-Z-Code Permanent Polyester Label, White
Description
EZL Wire marker label for flat applications, white permanent polyester. Perfect for wire and cable. Print heat-shrink sleeves on the spot. Clear, non smudging lettering.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Numbers |
Background Color | White | Material | Polyester |
Length | 18 ft | Width | 12.7 mm |
Adhesive Type | Pressure Sensitive Adhesive | For Use With | Label Printer |
Application | For Wire and Cable | UPC | 786210900759 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 7000 - UNIT = 7000 |