
ABB 3/4 inch x 18 ft E-Z-Code Permanent Polyester Label, White
Description
E-Z-CODEĀ® thermal transfer wire marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Printable Label | Type | Roller, Thermal Permanent, Wire Marker, Plug-In |
Background Color | White | Material | Polyester |
Length | 1524 mm | Width | 3/4 in |
Application | For Perfect for Wire and Cable | UPC | 786210900773 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 5000 - UNIT = 5000 |