
ABB 3/8 inch x 18 ft E-Z-Code Permanent Polyester Label, White
Description
E-Z-CODEĀ® thermal transfer wire marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Roller, Plug-In, Thermal Flexible |
Background Color | White | Material | Polyester |
Length | 1524 mm | Width | 9.52 mm |
UPC | 786210900735 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 5750 - UNIT = 5750 |