
ABB 1/2 inch x 5 ft E-Z-Code Heat-Shrink Polyolefin Label, Yellow
Description
EZL Wire marker label for Wire Range 4-6, Heat-Shrink Yellow polyolefin. Perfect for wire and cable. Print heat-shrink sleeves on the spot. Clear, non smudging lettering.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Label Printers and Labels |
Background Color | Yellow | Material | Polyolefin |
Length | 5 ft | Width | 0.5 in |
Adhesive Type | Pressure Sensitive Adhesive | Cable Size | 4 - 6 mm |
Application | Perfect for Wire and Cable | UPC | 786210948683 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1800 - UNIT = 1800 |