
ABB 3/4 inch x 5 ft E-Z-Code Heat-Shrink Polyolefin Label, Yellow
Description
E-Z-CODEĀ® heat shrink cable marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Roller, Plug-In, Heat Shrink |
Background Color | Yellow | Material | Polyolefin |
Length | 1524 mm | Width | 19.05 mm |
Cable Size | 4-2 AWG | Application | Perfect for Wire and Cable |
UPC | 786210948737 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1800 - UNIT = 1800 |