![tabezyn12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421714.jpg?preset=medium)
ABB 1/2 inch E-Z-Code Thermal Flexible Nylon Label, Yellow
Description
E-Z-CODEĀ® thermal transfer wire marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Type | Roller, Plug-In, Thermal Flexible |
Background Color | Yellow | Material | Nylon |
Length | 1524 mm | Width | 12.7 mm |
Application | Perfect for Wire and Cable | UPC | 786210900841 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 3600 - UNIT - 3600 |