![tabezyn34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421714.jpg?preset=medium)
ABB 3/4 inch EZL Wire Marker Label, Yellow
Description
E-Z-CODEĀ® thermal transfer wire marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Printable Label | Type | Roller, Thermal Flexible, Wire Marker, Plug-In |
Background Color | Yellow | Material | Nylon |
Length | 12.5 ft | Width | 3/4 in |
Application | For Perfect for Wire and Cable | UPC | 786210900858 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 4000 - UNIT = 4000 |