Abbotsford
brab3375157643wt

W H BRADY B33-75x15-7643-WT WIRE MARKER POLY WHI0.59in X 2.95in HAL FREE

Price $1,585.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B33-75x15-7643-WT

Description

Cable Tags 0.59" H x 2.95" W Thermoplastic Polyether Polyurethane White 500/RL


Meets the requirements of a halogen-free material per IEC 61249-2-21 (2003-11)

Excellent chemical, oil and water resistance

Operating temperature of -40°F to 193°F (-40°C to 90°C)

A ribbon is required to print this material. Use Part Number B30-R6000

Specifications

Brand Name Brady Item Name Zero Halogen Cable Marker
Background Color White Material Thermoplastic Polyether Polyurethane
Length 0.591 in Width 2.953 in
Thickness 0.0177 in Temperature Rating -40 to 193 °F
Packaging Quantity 500/Roll For Use With BBP33, i3300, i5300 Printer
Application Data and Telecommunications Labeling, Wire and Cable Labeling Applications UPC 888434146538

Packages

1 - UNIT - 1